WILLIAMS COMFORT PRODUCTS Gas Wall Surface-Mount Heater

Sebelum PPN:
Rp36.999.900 - Rp72.999.900
Spesifikasi
UNSPSC40101805

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Vent Type Direct Vent Fuel Type Natural Gas Heating Method Gravity Convection Heating Capacity Input 14 000 BtuH Heating Capacity Output 9 800 BtuH Heating Area 350 sq ft Ignition Type Matchless Piezo Ignition Power Source Manual Overall Height 26 1/4 in Overall Width 18 in Overall Depth 7 1/8 in Mounting Location Wall Mounting Type Surface Thermostat Included No Venting Vented Wall Type Single For Use Indoors/Outdoors Indoor Only Heater Voltage 450 mV Housing Color White

Ulasan Produk

Tidak ada ulasan