ICM Furnace Control Board

Sebelum PPN:
Rp5.599.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Furnace Control Board Replacement Type OEM Board Type Integrated Compatible with Brand Carrier OEM Replacement Part Number CESO11005700 CESO11005701 CESO11005702 Control Voltage 24V AC Input Voltage 98 to 132V AC Items Controlled Air Cleaners Blowers Gas Valves Humidifiers Ignitors Inducers Product Type Furnace Control Board Overall Height 3/4 in Overall Width 8 1/2 in Overall Depth 7 5/8 in Weight 0.6 lb Twinning Compatibility Twinning Compatible

Ulasan Produk

Tidak ada ulasan