PENTAIR/EVERPURE Filter Cartridge Not Rated

Sebelum PPN:
Rp3.899.900 - Rp4.499.900
Spesifikasi
UNSPSC40161502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Filter Cartridge Reduces Chloramine Chlorine Taste and Odor Micron Rating Not Rated Flow Rate 1.5 gpm Outside Diameter 3 1/4 in Overall Height 20 3/4 in Service Life 30 000 gal Filter Media Carbon For Use With Mfr No MRS-350/350CC/350BL Application Drinking Water Cartridge Media Granular Activated Carbon Compatible Mfr Model Number MRS-350 MRS-350BL MRS-350CC Filter Design Specialty Filter Type Activated Carbon Maximum Pressure 125 psi Maximum Temperature 100 Degrees F

Ulasan Produk

Tidak ada ulasan