Autonics Encoder Hollow Shaft NPN Open Collector

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900 - Rp8.599.900
Spesifikasi
UNSPSC39121527

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Encoder Hollow Shaft Parallel Output Type NPN Open Collector Power Supply 12-24V DC Shaft Type Hollow Shaft Diameter 12 mm Starting Torque Max 50 gf cm Rotor Inertia 40 g/sq cm Maximum Speed 5 000 RPM Cable Length 250 mm Cable Connection 6 Pin Plug Side Cable Entry Location Overall Diameter 40 mm Overall Depth 40 mm Standards CE Encoder Style Incremental Rotary Encoder Type Incremental Rotary Voltage 12 - 24 VDC

Ulasan Produk

Tidak ada ulasan