CANARM Kipas Exhaust Atap Downblast

Sebelum PPN:
Rp19.999.900 - Rp56.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Downblast Exhauster Drive Type Direct Drive Assembly Assembled Wheel Diameter 10 1/2 in Base Diameter Not Applicable Base Length 19 in Base Width 19 in Base Shape Square Nameplate Voltage 115/230V AC Phase 1 Motor Horsepower 1/8 hp Exhaust Airflow @ 0.000 in SP 950 cfm For High-Static Pressure Applications Yes High-Efficiency Motor No For Air Type Clean Air Includes Drive Package Yes Includes Motor Yes Mounting Location Roof and Wall Maximum Static Pressure 1/2 in wc

Ulasan Produk

Tidak ada ulasan