VERSAMATIC Part Diaphragm Buna-N

Sebelum PPN:
Rp2.799.900 - Rp8.899.900
Spesifikasi
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Diaphragm Compatible with Grainger Part Number 20LR37 Compatible with Manufacturer Model Number E2PA2D229C Material Buna-N Media Discharge Connection Size Not Applicable Media Discharge Connection Type Not Applicable Media Intake Connection Size Not Applicable Media Intake Connection Type Not Applicable Product Type Diaphragm Valve Type Not Applicable Compatible with Pump Type Air Operated Double Diaphragm Pump Compatible with Brand Sandpiper Media Temperature (Maximum) 190 Degrees F

Ulasan Produk

Tidak ada ulasan

Halaman Terkait