APACHE INC. Conveyor Belt 2Ply

Sebelum PPN:
Rp209.900 - Rp2.299.900
Spesifikasi
UNSPSC24101715

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Food-Grade Multi-Ply Conveyor Belt RMV 3/32 in Belt Thickness 6 in Belt Width Cut to Length (15 ft Minimum) Overall Length White Maximum Working Tension 100 piw Alligator Lacing Clipper Lacing Staple-Style Alligator Lacing Belt Ply 2 Top Surface Smooth Bottom Surface Bare

Ulasan Produk

Tidak ada ulasan