OSG Cone Bur Single End

Kondisi Barang:
Sebelum PPN:
Rp209.900 - Rp459.900
Spesifikasi
UNSPSC23172001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cone Bur End Type Pointed Cut Type Single Shank Dia 6 mm Head Dia 6 mm Head Length 60 mm Included Angle 60 Degrees Overall Length 50 mm Trade Number SJ-1 Head Shape Cone Operating Speed - Maximum 70 000 RPM List Number 950 Coating Bright (Uncoated) Head Material Carbide Shank Material Carbide

Ulasan Produk

Tidak ada ulasan