OSG Cone Bur Double End

Kondisi Barang:
Sebelum PPN:
Rp209.900 - Rp229.900
Spesifikasi
UNSPSC23172001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Cone Bur End Type Pointed Cut Type Double Shank Dia 1/8 in Head Dia 1/8 in Head Length 3/32 in Included Angle 60 Degrees Overall Length 1 1/2 in Trade Number SJ-42 Head Shape Cone Operating Speed - Maximum 80 000 RPM List Number 800 Coating Bright (Uncoated) Head Material Carbide Shank Material Carbide

Ulasan Produk

Tidak ada ulasan