U.S. MOTORS Condenser Fan Motor

Sebelum PPN:
Rp44.999.900 - Rp60.999.900
Spesifikasi
UNSPSC26101602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Condenser Fan Motor Motor Design ECM Phase Three 2 1/2 HP No of Speeds 1 Voltage 208-230V AC Motor Shaft Rotation CW/CCW 56HZ Frame Motor Enclosure Design Totally Enclosed Air-Over Rigid Base Motor Mounting Type Motor Mounting Position Horizontal or Vertical Shaft Up Shaft Dia 5/8 in Shaft Length 3 3/8 in Motor Thermal Protection Auto Max Ambient Temp 65 Degrees C Nameplate RPM 1 200/300 HVAC/R Condenser Fan 60/50 Hz Full Load Amps 6.5-5.8 A Ins. Class B

Ulasan Produk

Tidak ada ulasan