HOFFMAN Combination Soft Start

Sebelum PPN:
Rp129.999.900 - Rp279.999.900
Spesifikasi
UNSPSC26101602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Combination Soft Start Input Voltage 240 V AC 480 V AC Output Current 7 A Output Voltage 240V AC 480V AC Output Power 2 hp @ 3 Phase 240V AC 3 hp @ 3 Phase 480V AC Phase Three Enclosure Rating IP66 NEMA 4X Enclosure Type Drip Proof Acceleration Adjustment 0 to 30 sec Accepts Input Control Signal Remote Contact Bypass Included Yes Control Method Dial Dynamic Braking No Line Contactor Included No Overall Depth 7.09 in Overall Height 13.3 in Overall Width 11.3 in

Ulasan Produk

Tidak ada ulasan