DAYTON Centrifugal Upblast Roof Exhaust Fan

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp16.999.900 - Rp34.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Centrifugal Upblast Exhaust Fan Application Foundries Industrial and Commercial Buildings Laboratories Manufacturing Facilities Non-Tempered Kitchen Make-Up Air Restaurants Schools Drive Type Belt Drive Wheel Diameter 11 3/8 in Base Diameter Not Applicable Base Length 19 in Base Width 19 in Base Shape Square Maximum Static Pressure 1 1/4 in wg Maximum Airflow 1 549 cfm Minimum Airflow 861 cfm Maximum Motor Horsepower 1/8 hp Minimum Motor Horsepower 1/4 hp

Ulasan Produk

Tidak ada ulasan