CONTROL DEVICES Blower Relief Valve Vacuum

Sebelum PPN:
Rp10.999.900 - Rp13.999.900
Spesifikasi
UNSPSC40141606

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Blower Relief Valve Vacuum Capabilities Vacuum Preset Limit 245 in wc Outside Diameter 6.9 in Inlet Size 2 1/2 in Inlet Type NPT Compatible Manufacturer Part Number 2EPT4 2EPT5 Compatible Grainger Part Number 2EPT4 2EPT5 Maximum Operating Pressure 28 in Hg Minimum Operating Pressure 1 in Hg Maximum Operating Temperature 400 Degrees F Minimum Operating Temperature -20 Degrees F Overall Length 8.2 in

Ulasan Produk

Tidak ada ulasan