TENSABARRIER Belt Barrier

Sebelum PPN:
Rp3.399.900 - Rp4.199.900
Spesifikasi
UNSPSC46151505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Belt Barrier Belt Length 7 1/2 ft Belt Width 2 in Belt Color Red Belt Pattern No Pattern Legend No Legend Legend Color Not Applicable Overall Height 16 1/2 in Number of Belts 2 Indoor/Outdoor Usage Indoor Includes Clip Manufacturer Warranty Length 2 yr

Ulasan Produk

Tidak ada ulasan