US WEIGHT Barrier Post with Belt

Sebelum PPN:
Rp2.899.900
Spesifikasi
UNSPSC46151505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Barrier Post with Belt Includes (2) Bases Maximum Overall Height 38 1/2 in Minimum Overall Height Not Applicable Belt Length 77 in Belt Color Black Belt Pattern No Pattern Legend No Legend Number of Posts 2 Post Color Yellow Base Type Round Sloped Reflectivity Non-Reflective Number of Belts 1 Legend Color Not Applicable Post Height 38 1/2 in Post Diameter 3 in Post Material HDPE Base Diameter 14 1/2 in Base Material HDPE Base Weight 15 lb Height Adjustability Fixed Height

Ulasan Produk

Tidak ada ulasan