Thomson Ball Bushing Bore

Sebelum PPN:
Rp1.799.900 - Rp8.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Linear Ball Bearing System of Measurement Inch Inside Diameter 1 1/4 in Outside Diameter 2 in Self-Alignment Self-Aligning Overall Length 2 5/8 in Dynamic Load Capacity 2 350 lbf Material Delrin Series Super Smart Steady State Speed 10 fps Maximum Operating Temperature 185 Degrees F Minimum Operating Temperature 0 Degrees F Ball Bearing Type Closed Inside Diameter Tolerance +/-0.001 in Accelerated Speed 450 fps

Ulasan Produk

Tidak ada ulasan