Thomson Ball Bushing Bearing Open Bore

Sebelum PPN:
Rp2.399.900 - Rp4.399.900
Spesifikasi
UNSPSC31171504

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Linear Ball Bearing System of Measurement Inch Inside Diameter 1/2 in Outside Diameter 7/8 in Self-Alignment Self-Aligning Overall Length 1 1/4 in Dynamic Load Capacity 360 lbf Material Delrin Series Super Smart Static Load Capacity 360 lbf Steady State Speed - Maximum Operating Temperature 185 Degrees F Minimum Operating Temperature 0 Degrees F Ball Bearing Type Open Inside Diameter Tolerance -0.0005 in Accelerated Speed 450 fps Slot Width 0.31 in

Ulasan Produk

Tidak ada ulasan