Reagecon Brix Standard Sucrose Certified Reference Material (Standar Refraktometer)

Sebelum PPN:
Rp4.499.900
Spesifikasi
Package Size (ml)15
PackagingHDPE Dropper Bottle
Physical FormLiquid
Testedat 20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reagecon's 10% Sucrose in Water (Brix) is a Certified Reference Material (CRM). The product is manufactured and certified in accordance with the requirements of ISO 17034 (A2LA Ref: 6739.01) and can be used on any make or model of refractometer. This product is used primarily either as a calibrant or analytical control solution in Refractive Index based methods of Brix value determinations; it can also be used to validate appropriate test methods or qualify a refractometer for use in a regulated industry. The product has a shelf life of 20 weeks; is manufactured in accordance with ICUMSA guidelines and is presented in a convenient high quality dropper bottle.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- The product measurement uncertainty is computated on a batch to batch basis; but is guaranteed to never exceed ± 0.15 °Brix. ISO 17034 accreditation (A2LA Ref: 6739.01) requirements include raw material characterisation; homogeneity and stability studies; assignment of certified values as well as packaging and documentation control. This product is certified gravimetrically on a mass fraction basis. Both solute and solvent are weighed on balances calibrated by Reagecon's engineers using OIML traceable weights. Reagecon holds ISO 17025 accreditation (A2LA Ref: 6739.02) for calibration of laboratory balances.
- Sucrose in Water Standard, Sucrose in Water Material

Ulasan Produk

Tidak ada ulasan