Grant Instrument Water Bath Digital Sub Aqua Pro Advanced (Penangas Air)

Sebelum PPN:
Rp79.999.900 - Rp139.999.900
Spesifikasi
Countdown Timer with Audible Alarm (minute)1 to 999
Programmable Temperature Presets3
Stability (°C)0.2 ± (DIN 12876) @70°C
Supply Voltage (V)120 or 230
Temperature Display and Setting Resolution (°C)0.1
Temperature Range (°C)Ambient +5 to 99
Temperature SettingDigital
User Calibration2pt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built to the highest standard and specifications and incorporating the latest technology the SUB Aqua Pro advanced water bath range supports even the most demanding applications requiring accurate temperature control.
Feature
A choice of eight models with a base tray and lid included as standard.
- Temperature range ambient +5°C to 99°C operation
- Stability: ±0.2°C
- Unique Set and Forget technology - fast heat-up, accurate temperature control
- Simple, intuitive controls - quick and easy to set temperature
- Suitable for use with heat transfer beads (excluding SAP2 & SAP2S)
- Adjustable over temperature alarm - protect samples from over heating
- Practical front panel lock - disables front panel controls preventing unintentional changes
- Product includes polycarbonate lid and tray
- Drain tap included on 12L and above‍
Use
Applications:
- Sample preparation, sample incubation, sample warming, sample thawing, media preparation, QC materials and practical science demonstration
- Markets: Pharma/biotech, education, industry, healthcare‍

Ulasan Produk

Tidak ada ulasan

Halaman Terkait