Grant Instrument Water Bath Circulating Stirred (Penangas Air)

Sebelum PPN:
Rp129.999.900 - Rp199.999.900
Spesifikasi
Depth Below Tank Rim (mm)135
Dimensions (HxDxW) (mm)333x172x120
Display4 digit LED
Electrical Power (W)1400 (230v; 50-60Hz); 1500 (120v; 50-60Hz)
Heater Power (W)1290 @230V; 1440 @120V
Height Above Tank Rim (mm)200
No. of Temperature Presets3
Re-Calibration Points2
Safety Over TemperatureFixed
Setting Resolution (°C)0.1
Stability (°C)0.05± (DIN 12876) @70°C
Uniformity (°C)0.1± (DIN 12876) @70°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Grant T100 series of general purpose heating circulating baths offer accurate temperate control for staightforward applications in the range of 0°C to 100°C. The T100 heating circulator can be used in combination with any Grant stainless steel or plastic tank or with a T-CLAMP for independent use of virtually any vertical sided tank.
Feature
Cooling/heating range 0°C to 100°C
Stability ±0.05ºC / Uniformity  ±0.1ºC
Tank options 5L to 38L
3 programmable temperature presets
Low liquid protection and fixed over temperature cut-out
Visual alarm - alerts you when your attention is required
Clear, bright 4 digit LED display
Use
Clinical, Microbiology and Pathology labs - media tempering, thawing and incubating samples
Teaching labs, higher education/universities - practical demonstration/experimentation, sample preparation

Ulasan Produk

Tidak ada ulasan