Grant Instrument Water Bath Shaking (Penangas Air)

Sebelum PPN:
Rp209.999.900 - Rp249.999.900
Spesifikasi
DisplayLED
Linear Shaking Speed (RPM)20 to 200 (depending on load)
Linear Shaking Stroke Length (mm)20
Minimum/Maximum Liquid Level (mm)60/93
SafetyOver temperature protection/low liquid level cut-out
Shaking Speed Display Resolution (RPM)1
Stability (°C)0.1 (DIN 12876-3) @70°C
Supply Voltage (V)120 or 230
Temperature Range (°C)Ambient +5 to 99
Timer (minute)1 to 999
Uniformity (°C)0.1 ± (DIN 12876-3) @70°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose series of thermostatically controlled orbital and linear shaking water baths designed for indoor laboratory use by a professional user.
Feature
Grant quality and design combined with the temperature stability and functions you need in a linear shaking bath for your laboratory.
- Temperature range ambient +5°C to 99°C operation
- Stability: ±0.1°C
- Choice of two models - 12 and 18 litres
- Universal tray and polycarbonate lid included as standard
- Robust magnetically coupled shaking mechanism
- Two programmable temperature and shaking presets
- Drain tap for convenient emptying‍
Use
Applications:
- Clinical/healthcare - thawing/mixing samples
- Pharmaceutical - heating and mixing samples
- Science education in schools/universities - practical science demonstration and experimentation
- Industrial - QC testing, sample preparation

Ulasan Produk

Tidak ada ulasan