Grant Instrument Incubator Shaker (Inkubator Pengocok)

Sebelum PPN:
Rp279.999.900
Spesifikasi
Current (A)2
Dimensions (HxDxW) (mm)510x525x590
Display2 line, 16 character LCD
Internal Working Dimensions (with Installed Platform) (DxWxH) (mm)450x390x300
Load Capacity (kg)8
Nominal Operating Voltage (V)230 (50-60Hz)
Orbit Diameter (mm)20
Power Consumption (W)450
Stability (°C)0.5
Temperature Control Range (°C)0.1
Temperature Range (°C)+25 to 80
Timer (minute to hour)1 to 96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stable and reliable orbital shaker-incubator for vigorous or even mixing and incubation of samples in a variety of flasks and vessels.

Digital control of time, temperature and shaking speed for accuracy and repeatability
Variable speed: 50 to 250 rpm
Temperature range: 25 to 80°C
Load up to 8 kg
Interchangeable platforms for shaking/incubating different vessels
Temperature control by microprocessor plus forced heated air circulation ensure a constant and even temperature within the chamber
Robust, compact construction with stainless steel inside chamber
Equipped with direct drive shaking system for reliable, long-term operation
Simple to programme time, - 1 minute to 96 hours or non-stop
State-of the art motor, thermal insulation materials and temperature PID-control decreses the energy consumption
Use
Life sciences - suitable for growing cell cultures in flasks, extracting tissue samples at physiological, temperatures, and sample preparation processes, mixing of biological liquids as well as the incubation and cultivation of biological liquids, growing e-coli, bioluminescence preparation.

Ulasan Produk

Tidak ada ulasan