Grant Instrument Refrigerated Immersion Coolers

Sebelum PPN:
Rp199.999.900
Spesifikasi
Coil Ø/l (mm)77/55
Cooling Power (W)350 @00°C; 150 @00°C; 60 @-10°C
Dimensions (HxDxW) (mm)460x305x225
Electrical Supply (V)120 (60 Hz) or 230 (50Hz)
Flexible Pipe (mm)925
Overall Consumption (VA)300
RefrigerantR290
Temperature Range (°C)-10 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The refrigerated immersion coolers consist of a cooling coil connected to a refrigeration unit by a flexible pipe.
Feature
Both units (C1GR, C2GR) offer a continuous heat extraction, with the bath control unit controlling the temperature. Compatible with all four Optima thermostatic controllers: T100 TC120, TX150 TXF200.
The cooling coil can continuously immersed in liquids up to 100°C with the cooler switched off and may be used to cool down from 100°C but it is not designed for continuous operation above 40°C.
- (C1GR) -10°C to 40°C
- (C2GR) -15° to 40°C‍

Ulasan Produk

Tidak ada ulasan