Grant Instrument Photometer

Sebelum PPN:
Rp71.999.900
Spesifikasi
Measurement Wavelength (λ) (nm)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DEN-600 is a compact, portable, rechargeable battery powered photometer. It's 600 nm wavelength optical system allows you to measure as below:

Estimated total number of cells (OD600)
Turbidity measurement method (McFarland (McF))
Protein concentration measurement (Bradford protein assay method)

The device serves as an inexpensive alternative to a spectrophotometer, which is commonly used for these applications. As the DEN-600 is battery powered and compact, it can be comfortably located in a biosafety cabinet, anaerobic chamber or quickly relocated.
The cell holder accommodates standard 10 mm path cuvettes, round bottom, conical vials or falcon tubes.
USB connectivity and DEN software allow for data transfer, data processing and calculation.
Applications

Cell concentration measurement
Cell growth data estimation
Log phase estimation for microbial cells induction
Competent cell preparation
Bradford protein assay method
Antibiotic susceptibility testing
Inhibitory tests

Ulasan Produk

Tidak ada ulasan