Grant Instrument Personal Bioreactor

Sebelum PPN:
Rp279.999.900
Spesifikasi
Bottom Control Range Point (°C)Ambient +5
Dimensions (HxDxW) (mm)200x212x130
E.coli BL21 Factory Calibration Measurement Range0 - 10 OD (0 - 19 OD600 equivalent), in OD850 : at 10–20 ml volume; 0 - 8 OD (0 - 15.2 OD600 equivalent), in OD850 : at 20–30 ml volume
Factory Calibration Measurement Precision±0.3 OD 850
Light SourceLED (NIR Light diode)
Mass Transfer Coefficient (kLa)Up to 350 ± 26 h-1 at 5ml (h-1)
Measurement Wavelength (λ) (nm)850 ± 15
Nominal Operating Voltage (V)120-230 (50/60Hz)
PC RequirementsMinimum : Intel/AMD Processor, 1 GB RAM, Windows XP***/Vista/7/8/8.1/10, 2.0 USB port; Optimal : Intel/AMD Processor, 3 GB RAM, Windows 7/8/8.1/10, 2.0 USB port
Power Consumption (W)40
Reverse Spin Time (s)1- 60 (increment 1s)
Sample Temperature Accuracy (°C)20-45: ±1, < 20: ±2, ±3 > 45
Sample Temperature Heating/Cooling Rate (°C)0.7/min
Sample Volume (ml)5-30
Speed Control Precision (RPM)±15
Speed Control Range (rpm)50-2000 (increment 10rpm)
Temperature Setting Range (°C)+25 to 70 (increment 0.1)
Temperature Stability (°C)±0.1
Theoretically Possible Measurement Range0-25 (0-45.6 OD600 equivalent) in OD850 , at 10 ml working volume: Rod shaped bacteria; 0-50 (0-75 OD600 equivalent) in OD850 , at 10 ml working volume: Yeast
Top Control Range Point (°C)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Grant-bio RTS-1 is personal bioreactor which provides Reverse-Spin type of agitation and logging of microbial growth in 50 ml tubes in real time.
RTS-1 including TubeSpin Bioreactor 50, TPP, 20 pcs.
Feature
Innovative mixing due to reverse spinning of the sample around its own axis
Due to innovative mixing technology it is possible to measure optical density of the probe in real time
Store, display and analyse the data in real time
Compact device with low profile and small footprint for personal application
Temperature control allows use as an incubator, e.g. for cell growth
The ability to change parameters such as temperature, RPM and Reverse-Spin frequency, allows to achieve consistency and reproducibility of results
Programmable Cycling/profiling of cultivation parameters such as temperature, RPM, Reverse-Spin frequency
The ability to remotely monitor the process of cultivation while home or using a mobile phone


Software features
Real-Time cell growth logging
3D graphical representation of OD or growth rate over time over unit
Pause option
Save/Load option
Report option: PDF and Excel
Connect up to 12 units simultaneously to 1 computer
Remote monitoring option (requires internet connection)
Cycling/Profiling options
User calibration options for any microorganism
Use
Bacterial cultivation with real time growth kinetics
Strain screening
Temperature stress and fluctuation experiments
Media screening and optimization
Synthetic and systems biology
Inhibition and toxicity tests

Ulasan Produk

Tidak ada ulasan