Grant Instrument Low Speed Benchtop Centrifuge

Sebelum PPN:
Rp159.999.900
Spesifikasi
Centrifugation Time (minute)Up to 90 (1 increment)
Current (A)1
Dimensions (HxDxW) (mm)235x410x495
Display2 line x 16 character LCD
Max RCF (Bottom of Tube)1700
Max RCF Microplate Rotor (xg)560
Maximum Noise Level (dBA)59.4
Power Consumption (W)120 @230V; 120 or 230 @120v (50-60Hz)
Speed (Centrifuge Tubes)100 to 3000
Speed (Microtitre Plates) (RPM)100 to 2000
Speed Increment (rpm)100
Temperature Range (°C)+4 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Grant bio LMC-3000 is a low speed benchtop centrifuge for biomedical applications. It has interchangeable rotors for accommodating centrifuge tubes (10 to 15 ml or 50 ml) or standard 96-well microtitre plates.
Suitable for a wide range of analytical applications including biomedical, bio-organic and immunoenzyme analysis.
Feature
Spin speed: up to 3000 rpm for tubes, up to 2000 rpm for microtitre plates
Timed operation (1 to 90 minutes), with automatic switch-off
Choice of interchangeable rotors for up to 12 centrifuge tubes or 2 microtitre plates
Easy set-up of spin speed and time via 2-line LCD display and simple push buttons
Sturdy metal housing and lid, automatic imbalance switch-off and lid lock when centrifuge is running provide for safe operation in your workplace
Compact design with small footprint - fits neatly into the workspace
The powerful and extremely quiet motor has a ‘soft’ start-up and run-down function to prevent possible damage to samples from sudden jolting.
Convenient interchangeable rotor for 6 or 12 tubes or 2 microplates provides flexibility for an easy change in application
Use
Suitable for a wide range of analytical applications including biomedical, bio-organic and immunoenzyme analysis.

Ulasan Produk

Tidak ada ulasan