Grant Instrument General Refrigerated Circulating Bath

Sebelum PPN:
Rp789.999.900 - Rp969.999.900
Spesifikasi
Capacity (L)20
Cooling Power (typical) (W)900 @20°C; 500 @0°C; 300 @-10°C; 180 @-20°C; 40 @-30°C
Dimensions (HxDxW) (mm)550x515x393
Electrical Power (W)780 @120v (50-60Hz); 850 @230v (50Hz)
Minimum/Maximum Liquid Level (mm)85/140
RefrigerantR134a
Working Area (DxW) (mm)230x305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Grant R4 refrigerated bath and circulator range provides outstanding performance for routine and sophisticated applications requiring accurate temperature control in the range of -30 to 100°C.
A choice of 4 heating circulators combined with a powerful R4 refrigeration unit offers a cost-effective and efficient solution for low temperature applications.
Additionally, Grant also offers the LTC4 kit, which is available as a ready assembled system including TX150 heating circulator mounted on the R4 refrigeration unit and comes supplied with insulated tubing and clips.
The Grant R4 range, which can be combined with any of our T100, TC120, TX150 or TXF200 heating circulators
Warning
Note: The refrigeration unit can be switched off independently of the heating circulator to allow heating only applications. All the refrigeration base units can be used up to a maximum temperature of 100°C.
Applications

University research/teaching - temperature control of external equipment including: spectrophotometers & refractometers. Circulation of temperature control fluid to jacketed vessels, cooling crystallisation vessels
Industrial laboratories - temperature probe calibration, product testing, product QC, temperature control of external equipment.
Feature
Stability of up to ±0.1°C
No spill valved front drain
3 preset programs
Large 20 litre tank and accessible bath for immersion of samples
Environmentally friendly refrigerant
Robust construction
900W of cooling power
Quiet
Range of accessory hosing, connectors, software, additional pump and temperature probes available

Ulasan Produk

Tidak ada ulasan