Grant Instrument Density Meter McFarland (Densitometer)

Sebelum PPN:
Rp53.999.900
Spesifikasi
Current (A)0.08
Dimensions (HxDxW) (mm)75x115x165
Display/Display ResolutionLED/0.1 McF
External Power Supply (V)Input AC 120-230, 50/60Hz Output DC 12
Light SourceLED
Measurement Time (s)1
Power Consumption (W)1
Precision (%)±3
Range (McFarland Units)0.3 to 15.0
Sample Volume (ml)>2
Temperature Range (°C)+4 to 40
Tube Diameter (mm)18 (External Diameter); 16 (with D16 Adapter)
Wavelength (nm)565 ±15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Densitometer McFarland - The Grant bio DEN-1 and DEN-1B are a compact benchtop densitometers (suspension turbidity meter) for measuring turbidity of cell suspensions in a variety of life science applications.
  
The densitometers are designed and factory calibrated to measure turbidity in the range of 0.5 to 4.0 McFarland units (DEN-1) 0.0 to >7.5 McFarland units (DEN-1B) with a small standard deviation. If required, it can deliver a wider measurement range (up to 15.00 McFarland units), but with a greater standard deviation.

Measurement range: 0.5 to 4.0 McFarland units (DEN-1), 0.0 to >7.5 McFarland units (DEN-1B)
Measurement time : 1 second
Precision: ±3%
Readings, conveniently shown in McFarland units, are clearly visible on the bright LED display
Factory calibrated - retains calibration without power supply
Can be user calibrated with commercial standards or cell suspensions prepared in the laboratory
Designed for tubes with an outer diameter of 18mm. 16 mm tubes can also be accommodated by using the optional tube adaptor D-16
Extremely compact design with small footprint and low profile - fits easily into the smallest workspace
DEN-1b - either battery powered by 3 x AAA or via external power supply

Densitometer Applications
Life science - Densitometer McFarland is typical applications include determining concentration of cells (bacterial and yeast cells) in the fermentation process, detecting the susceptibility of micro-organisms to antibiotics, identifying micro-organisms with various test systems, and measuring optical density at fixed wavelength.

Ulasan Produk

Tidak ada ulasan