Grant Instrument

Sebelum PPN:
Rp149.999.900
Spesifikasi
Cooling Block Setting Resolution (°C)0.1
Cooling Block Stability (°C)±0.1
Cooling Block Temperature Control Range (°C)Ambient -23 to ambient -5
Cooling Block Temperature Range (°C)-3 to +20
Digital Timer with Sound Alarm1 min-99 hrs 59 min (increment 1 min)
Dimensions (HxDxW) (mm)220x285x295
DisplayLCD
Heating Block Setting Resolution (°C)1
Heating Block Stability (°C)±0.1
Heating Block Temperature Control Range (°C)Ambient +5 to +150
Heating Block Temperature Range (°C)+25 to +150
Nominal Operating Voltage (V)230 only (50/60Hz)
User Adjustable Programs (Temperature and Time) (°C)16 (heating) + 16 (cooling)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Grant-bio CH3-150 Combitherm-2 dry block heating cooling system is specially designed to thermostabilise materials at temperatures from -3°C to +150°C according to methods of analysis.

Stability: ±0.1ºC
Independently regulated heating and cooling blocks in the same unit
Digital timer with sound alarm: 1 min to 99 h 59 min (increment 1 min)
User adjustable programmes (temperature and time): 16 (heating) + 16 (cooling)
Digital temperature control for optimum precision
Temperature Calibration Function
Protective lid

The CH3-150 has seven interchangeable blocks available.
Use
Life-science - storing restriction enzymes, nick translation, ligation reactions, restriction digests, protein solubilisation for PAGE, warm incubation of microcentrifuge tubes for hybridisation, enzyme reactions and deactivations
Clinical - cooling blood samples prior to coagulation testing. acylcarnitines derivatisation, MRSA and PBP2 latex testing, heating flush/media used in egg recovery, fertility to keep test tubes at correct temperature during egg collection
Incubating samples at set temperatures, heating block for boiling of solutions in tubes
Life-science-cell digestion, DNA/RNA extraction, post sequencing PCT clean-up-dry down step, boiling in vitro DNA RNA/ protein samples, incubating invitro reactions/digestions, extraction of DNA for real-time PCR analysis, denaturing nucleic acid and protein samples
Industrial - digestion of environmental samples for chemical oxygen demand analysis, soil digests, maintaining temperatures

Ulasan Produk

Tidak ada ulasan