Grant Instrument Water Bath Digital Basic (Penangas Air)

Sebelum PPN:
Rp43.999.900 - Rp58.999.900
Spesifikasi
Stability (°C)0.5 (DIN 12876) @70°C
Supply Voltage (V)120 or 230
Temperature Display and Setting Resolution (°C)0.5
Temperature Range (°C)Ambient +5 to 95
Temperature SettingDigital
User Calibration1pt

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An ideal choice for schools and colleges requiring a basic simple-to-use quality water bath.
Feature
Base tray included as standard. A great value range consisting of three models - 5L, 12L and 18L.
- Ambient +5°C to 95°C
- Unique Set and Forget technology - fast heat-up, reliable temperature control
- Stability ±0.5°C
- Simple, intuitive controls - quick and easy to set temperature
- Practical front panel lock - disables front panel controls preventing unintentional temperature changes‍
Use
Applications:
- Practical science demonstration, sample warming, media preparation
- Markets: Education, schools, colleges and industry

Ulasan Produk

Tidak ada ulasan

Halaman Terkait