HONEYWELL Wafer Actuated Butterfly Valve (Katup Kupu-Kupu)

Sebelum PPN:
Rp40.999.900 - Rp99.999.900
Spesifikasi
Actuator Power Supply (Vac)220
Ambient Temperature (°C)-5 to +65
Body MaterialGGG40
Control ModeModulating
Disc MaterialEpoxy coated ductile iron GGG40
EnclosureIP67 Waterproof
End ConnectionWafer Type
Liner MaterialEPDM
Media TypeChilled and Hot water
Medium Temperature (°C)-10 to +90
Pipe ConnectionISO7005-2
Pressure RatingPN16
Stem MaterialSS416
Travel Angle90° ± 5°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The V4 Actuated Wafer Type Butterfly Valves are suitable for heating and cooling applications
Feature
- Wide size range
- For On-Off or Modulating Control
- Manual override non-clutch design. Manual operation can be operated without any lever, clutch or brake upon power voltage.
- Irreversible worm gear.
- Visual mechanical position indicator for accurate visual reference of valve position.
- Anti-condensation heater and 2 aux. limit switches on standard model
- Enclosure IP67

Ulasan Produk

Tidak ada ulasan