HONEYWELL Digital Thermostat LCD T6861 Series Large (Alat Pengatur Suhu Ruangan)

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
Accuracy (°C)+/-1 at 21
BacklightBlue
Color RingWhite
Control AlgorithmPI, on/off output
Frequency (Hz)50
Installation86x86mm box
Load Rating (A)Fan 4(2), Valve 2(1)
Manual/Automatic FanY
Operating Temperature (°C)-18 to 49
Pipe2/4 Pipes
Power Supply (V)220
Protection ClassIP20
Relative Humidity (%RH)5 to 95
Relay Life (times)100000
Setpoint Range (°C)10 to 32
VentilationY

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
T6861 digital thermostats are designed for application of 3-speed fan and valves in fan coil system.
Including:
2-pipe cool only/heat only/manual changeover and
4-pipe manual or automatic changeover
Ventilation mode
Manual or automatic 3-speed fan control
Water valve control

Fan speed can be selected to automatic or manual
3-speed control mode.
In ventilation mode, fan only support manual speed control.
Feature
- Super modern appearance design, suitable for office, hotel and residential building
- Horizontal and vertical model available for variant application
- Slim design, direct installation on 86 size box
- Stylish and elegant blue/green backlight with blue/green colour ring
- 2-pipe/4-pipe integrated into one unit with easy configuration
- Big LCD display with English and icons
- Easy to install and set-up
- Time on/off function
- Selectable room temperature or setpoint display
- Manual or automatic fan speed selection
- Remote temperature sensor
- Energy saving mode activation by button press or dry contact (key card)
- Cycle per Hour (CPH) function
- Adjustment of display room temperature
- Temperature unit either °C or °F
- User setting can be kept when power off
- Freezing protection function available
- Lock or unlock keys or part of keys in Installer Set up
- Heat and cool setpoint limitation for energy saving

Ulasan Produk

Tidak ada ulasan