HONEYWELL Fire Damper Actuator

Sebelum PPN:
Rp2.799.900 - Rp3.199.900
Spesifikasi
Ambient Temperature (°C)-18 to 55
Design Life30000 full stroke cycles
Environmental Protectio RatingNEMA, IP40
Humidity Range (%RH)5 to 95
Internal Auxiliary Switches2 SPST
Minimum Damper Shaft Length (inch)2
Mounting MaterialAlloy Steel hardened to HRC 45-53
Mounting Thread1/4-20 UNC-2A
Mounting Thread LockNylon Patch
Noise Rating (dBA)Driving Open: 75 at 1m; Holding: 20 at 1m (no audible noise).
Storage Temperature (°C)-40 to 60
Stroke95° ± 3°, mechanically limited
Switch Lead Wire (inch)18 (18 AWG, 2 color coded leads)
Timing (s)(Drive Open/Spring Close) 15 typical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
The Fast-Acting, Two-Position Actuators are spring return direct coupled actuators (DCA) with an integral junction box for on/off damper control. The actuator accepts an on/off signal from a single-pole, single-throw (spst) controller. Reversible mounting allows actuator to be used for either clockwise (cw) or counterclockwise (ccw) spring return and are designed to operate reliably in smoke control systems requiring Underwriter’s Laboratories Inc. UL555S ratings up to 350 °F
Feature
- Reversible mounting facilitates use in either clockwise (cw) or counterclockwise (ccw) spring rotation.
- Integral spring return ensures level of return torque.
- Stainless steel internal spring.
- Fifteen-second spring return timing.
- No special cycling required during long-term holding.
- No audible noise during holding.
- Patent pending design eliminates need for limit switches to reduce power consumption.
- Ninety-five degree angle of rotation.
- Actuator holds rated torque at reduced power level.
- Die-cast aluminum housing.
- Housing design allows flush mounting to damper.
- Designed to operated reliably in smoke control systems requiring Underwriter's Laboratories Inc. UL555S rating up to 350F.

Ulasan Produk

Tidak ada ulasan