HONEYWELL Application Water BSPT Thread

Sebelum PPN:
Rp3.299.900 - Rp5.499.900
Spesifikasi
Body MaterialBronze
End ConnectionBSPT Threaded
Low Seat Leakage Rate≤0.05% of Cv
Rangeability50:1 per VDI/VDE 2173
SeatMetal to Metal
Stem Diameter (inch)3/8
Stem MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APPLICATION
The V5011P is a two-way threaded globe valve that control steam, water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used in two-position and modulating control systems. The valve is not suitable for combustible gas service.
Feature
- Spring-loaded, self-adjusting packing.
- Accurate positioning to ensure state of the art temperature control.
- Directly coupled electric and pneumatic actuators for easy mounting.
- Valve designs provide equal percentage flow characteristic for water and linear flow characteristic fo

Ulasan Produk

Tidak ada ulasan

Halaman Terkait