HONEYWELL Air Vent (Lubang Angin)

Sebelum PPN:
Rp999.900
Spesifikasi
Connection Size (inch)1/2
Dimension D (mm)47
Dimension H (mm)64
Dimension SW (mm)22
Dimensions h (mm)15
Housing MaterialBrass
Lid MaterialBrass
Operating Pressure (bar)Max. 10
Operating Temperature (°C)Max. 110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
The E121 Air Vent is a reliable automatic venting device and is suitable for venting of air or gas from heating systems or heat process installations.

Range of Application
Hot water heating systems, radiators, wall and ceiling mounted air heaters, air collection vessels, pipework circuits, boilers and air separators
Not suitable for mineral oil or liquids with mineral-oil-based additives.
Feature
- High grade, heat-resistant synthetic material float
- Heat-resistant elastomer seal components
- With the Z121 A shutoff valve fitted, cleaning or replace ment of the seal and inner components can be carried out without draining the system

Ulasan Produk

Tidak ada ulasan