Instruments Direct Wired Digital Thermometer for Food Industry Use

Sebelum PPN:
Rp5.999.900
Spesifikasi
Absolute Maximum Temperature Measurement (°C)+299.9
ApplicationFood Industry
Battery Life (hour)1500 (Typical)
Battery TypeRechargeable Lithium-Ion
Best Accuracy (°C)±0.4
Digital Display (mm)14.3
Height (mm)19
Length (mm)157
Number of Temperature Input1
Probe TypeK
Resolution (°C)0.1
Temperature ScaleCentigrade
Thermometer TypeWired
Width (mm)47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Rapid temperature measurement in under four seconds
- Washable casing with "Biomaster" additives to reduce bacteria growth
- Water resistant case

Ulasan Produk

Tidak ada ulasan