Instruments Direct Variable Area Flow Meter for Gas

Sebelum PPN:
Rp8.599.900
Spesifikasi
Connection Type1/8 NPT Female
Device TypeVariable Area
MaterialAcrylic
Maximum Flow Rate (L/minute)0.5
Maximum Media Temperature (°C)+65
Maximum Operating Temperature (°C)+65
Maximum Pressure (bar)7
Media MonitoredGas
Minimum Flow Rate (L/minute)0.04
Pipe Diameter Range (inch)1/8
SeriesSR

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instruments Direct Flowmeter
The Instruments Direct FR series variable area flowmeter measures a gas flow rate of 0.04L/min to 0.5L/min. This is a standard, precision-machined, acrylic flow specifically designed for liquids and gases, with direct reading air or water scales. You can also get a panel-mount version along with an integral valve on the inlet (FR5000-V) or no valve at all.
Feature
- Durable, 1-piece, clear acrylic construction
- Large scales are easy-to-read
- Valve with positive stop stays in place under pressure
- Rod guided float for stable measurements
- Fitting, valve, and O-ring options accommodate multiple applications
- Multiple connection options for easier installation
- Easy disassembly and assembly for maintenance
- Flow meters have standard 1in FNPT PVC fittings
Use
- Air sampling equipment aquaculture
- Desalinisation equipment
- Gas analysers
- Medical systems
- Photo processing equipment
- Water treatment and distribution systems
- Purge

Ulasan Produk

Tidak ada ulasan