Instruments Direct Salt Refractometer

Sebelum PPN:
Rp14.999.900
Spesifikasi
Best Accuracy±0.2 %
Diameter (inch)1 1/2
Length (inch)6.75
Maximum Measurement0.28
Minimum Measurement0 (Zero)
Refractometer TypeSalt
Resolution0.002
TypeOptical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refractometers

Sugar Brix Refractometer 0 - 32%;
Designed for use in applications such as quality control, determining sugar contents of fruit, fruit juices, wine, milk, soft drinks and brewing. Can also be used for industrial cutting, lubricating, soluble tempering oils and emulsification solutions.
Range 0 - 32% brix
Resolution 0.2%
Accuracy ±0.2%

Sugar Brix Refractometer 0 - 80%
Designed to measure jams, marmalade and syrups.
Also useful for testing unknown sugar levels
Range 0 - 80% brix
Resolution 1%
Accuracy ±1%

Salt Refractometer
Designed to measure salt content in sea water, aquarium, breeding ponds etc. The scale is calibrated for sodium chloride but it can be used for magnesium, caesium, potassium, cupric sulphate, potassium iodide, citric acid and acetic acid
Range 0 - 28%
Resolution 0.2%
Accuracy ±0.2%

Ulasan Produk

Tidak ada ulasan