Optima Scale Washdown LED Indicator

Sebelum PPN:
Rp22.999.900
Spesifikasi
CalibrationExternal
ClassIII
CommunicationFull Duplex RS-232 Serial Port
Display TypeLED
Excitation Voltage (V)5 DC
Input Voltage (mV)-30 to +30 DC
Load Cell (ohm)Drives up to 6 350 load cells
Load Cell Excitation (V)5 ± 0.5DC
NTEPYes
Operating Temperature (°F)14 to 104 ‰¤ 90%RH
Power (V)100~240AC @ 50/6Hz
Weighing Unitlb, kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima Scale OP-900A-SL-13 Washdown LED Indicator, NTEP
The Optima OP-900A-SL-13 digital indicator is constructed of stainless steel for operation in washdown settings, NTEP approved for use in legal for trade application, and features multiple weighing functions. The included mounting bracket for modular mounting, communication capabilities for compatibility with peripherals, and location based gravity adjustments make the OP-900A-SL-13 a powerful and flexible indicator to meet the demanding needs of a wide variety of applications anywhere in the world.
Feature
NTEP approved indicator CC 19-100
1" high 6 segment wide angle viewing LED display
AC adapter included 
Weighing units: lb, kg
Gross/Tare/Pre-Set Tare/Zero
Multiple hold functions
Overload / Underload alarm
Splash proof keyboard and display
Full duplex RS-232 that can connect to a remote display or printer
Use
General weighing
Accumulation
Animal Weighing
Checkweighing
Counting
Washdown

Ulasan Produk

Tidak ada ulasan