Optima Scale Digital Scale Stainless Steel Portable Bench with Casters Class III (Timbangan Digital)

Sebelum PPN:
Rp85.999.900 - Rp90.999.900
Spesifikasi
CalibrationExternal
ClassIII
CommunicationFull Duplex RS-232 Serial Port
Communication Specification9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
ConstructionStainless steel weigh pan with heavy duty stainless steel frame
Display TypeLCD
IP RatingIP67
NTEPYes
Operating Temperature (°C)-10 to +40
Power (V)110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
Stabilization Time (s)Less than 2
Weighing Unitlb, kg, g, lb-oz, oz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima Scale OP-915SSBW-2424-1000 Stainless Steel Portable Bench Scale with Casters
The Optima OP-915SSBW series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915SSBW can be combined with a printer or remote display due to the RS-232 communication port. The system is IP67 rated and backed with a one year manufacturers warranty. The OP-915SSBW series is NTEP approved for use in legal for trade application. The SSBW series offers simple portability with the attached casters and handrail.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
NTEP Class III
Base CC 11-016
Indicator CC 12-004A1
Casters and handrail
IP67 rated for use in washdown
Heavy duty stainless steel platform with stainless steel weighing pan
High resolution
Level bubble and adjustable feet
Overload protection
Aluminum environmentally sealed single point load cell
1" high 6 segment wide angle viewing LED display
AC adapter included 
Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
Gross/Tare/Pre-Set Tare/Zero
Multiple hold functions
Overload / Underload alarm
Splash proof keyboard and display
Full duplex RS-232 that can connect to a remote display or printer
Rechargeable battery (100 hours of operation per charge)
Use
General weighing Accumulation Animal Weighing Checkweighing Counting

Ulasan Produk

Tidak ada ulasan