Optima Scale Digital Scale Stainless Steel Floor Package with LCD Indicator Class III (Timbangan Digital)

Sebelum PPN:
Rp169.999.900
Spesifikasi
Cable Length (ft)20
Capacity (lbs)5000
CommunicationRS232 port
ConstructionStainless Steel
Dimensions (inch)48x48x4.2
IP RatingIP65
Overload Protection200%
PowerAC/DC
Readability (lbs)1
Weighing Unitlb, kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-916 Stainless Steel Floor Scale Package with LCD Indicator, 4' x 4', 5000 lbs x 1 lb, NTEP, Class III
The Optima OP-916 floor scale is a tough and easily cleanable industrial scale thanks to its welded stainless steel construction. Its indicator has a metal casing with an LCD display and is NTEP approved and washdown safe. Communication with peripherals is possible through the RS232 port. Remote operation is possible through an optional rechargeable battery.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Indicator Included
Stainless Steel construction
Factory calibrated
20' long heavy duty shielded cable
Overload/Underload alarm
1 year limited manufacturer's warranty on electronics, 2 year limited warranty on the base
Overload protection
AC power adapter
Use
General Weighing Dynamic Weighing Accumulation Counting

Ulasan Produk

Tidak ada ulasan