Optima Scale Digital Scale Stainless Steel Bench (Timbangan Digital)

Sebelum PPN:
Rp49.999.900
Spesifikasi
CalibrationExternal
Column Height (inch)4
CommunicationFull Duplex RS-232 Serial Port
Communication Specification9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
ConstructionFully stainless steel
Display TypeLCD
IP RatingIP65
Power (V)110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
Stabilization Time (s)Less than 2
Weighing Unitlb/kg/g/oz/lb:oz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima Scale OP-915SS-HP-30 Bench Scale
The Optima OP-915SS series offers an affordable solution for a heavy duty stainless steel bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Heavy duty stainless steel platform with stainless steel weighing pan
High resolution
Level bubble and adjustable feet
Overload protection
Aluminum environmentally sealed single point load cell
1" high 6 segment wide angle viewing LED display
AC adapter included 
Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
Gross/Tare/Pre-Set Tare/Zero
Multiple hold functions
Overload / Underload alarm
Splash proof keyboard and display
Full duplex RS-232 that can connect to a remote display or printer
Rechargeable battery (100 hours of operation per charge)
Use
General weighing Accumulation Animal Weighing Checkweighing - with audible lower and upper limit alarm Counting

Ulasan Produk

Tidak ada ulasan