Optima Scale Portable Livestock

Sebelum PPN:
Rp41.999.900
Spesifikasi
Capacity (lbs)2000
CommunicationRS232 port
ConstructionPainted Steel
Dimensions (inch)50x20x2.5
Overload Protection200%
PowerAC/DC, Rechargeable battery
Ramp Length (inch)6
Readability (lbs)0.5
Weighing Unitlb, kg, g

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-920 Portable Livestock Scale, 2,000 lbs. x 0.5 lb
The Optima OP-920 livestock scale is a heavy duty and portable scale that gives you more freedom to weigh where and when you need to. Two carry handles and wheels make transportation a breeze. Communication with peripherals is possible through the display's built-in RS232 port.
Feature
Painted Steel construction
Optional rechargeable battery 
Factory calibrated
18" long shielded cable
Splash proof display and keyboard
Overload protection
Use
General Weighing
Dynamic Weighing
Counting
Accumulation

Ulasan Produk

Tidak ada ulasan