Optima Scale Load Cell Beam Baja Paduan Berlapis Nikel (Sensor Berat Load Cell)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Cable Color CodeRed = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
Cable Length (ft)20
Capacity (lbs)5K
ConstructionAlloy steel
Dimensions (inch)8.00x1.94x1.44
FinishNickel plated
Full Scale Output (mV/V)2
Hole Threading3/4-16UNF
IP Rating68
Input Resistance (ohm)385±20
Insulation Resistance (MΩ)>5000
ManufacturerOptima
Operating Temperature (°C)-10 to +40
Output Resistance (ohm)350±3
Repeatability±0.05 Full scale
Safe Overload150% capacity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-334 5K lb Nickel Plated Alloy Steel Single Ended Beam Load Cell

Interchange
Cardinal SB10000S
Cardinal SB20000S
Cardinal SB2500S
Cardinal SB5000S
Rice Lake RLSB250
Coti Global Sensors CG-SB250
Feature
5K lb capacity rating
Nicel plated alloy steel construction
Welded sealed
Load cell cable length 20 feet
Safe overload up to 150% capacity
IP67 rating

Ulasan Produk

Tidak ada ulasan