Optima Scale Livestock Alleyway

Sebelum PPN:
Rp80.999.900
Spesifikasi
Capacity (lbs)5000
CommunicationRS232 port
ConstructionPainted Steel
Dimensions (inch)84x30x5
Overload Protection200%
PowerAC/DC, Rechargeable battery
Ramp Length (inch)6
Readability (lbs)1
Side Rail (inch)4
Weighing Unitlb, kg, g, oz, lb:oz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-929 Livestock Alleyway Scale, 5,000 lbs. x 1 lb
The Optima OP-929 livestock scale is a heavy duty steel platform scale designed to complete a livestock alleyway. Equipped with motion sensing technology for accurate animal testing. Communication with peripherals is possible through the display's built-in RS232 port.
Feature
Painted Steel construction
Optional rechargeable battery 
Factory calibrated
6 inch long ramp
4 inch high sides
20 foot long cable
Splash proof display and keyboard
Overload protection
Use
General Weighing
Dynamic Weighing
Counting
Accumulation

Ulasan Produk

Tidak ada ulasan