Optima Scale LED Indicator

Sebelum PPN:
Rp17.999.900
Spesifikasi
CalibrationExternal
ClassIII
CommunicationFull Duplex RS-232 Serial Port
Communication Specification9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
Display TypeLED
NTEPYes
Power (V)110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
Stabilization Time (s)Less than 2
Weighing Unitlb, kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Optima OP-900 digital indicator is commonly utilized in counting, checkweighing, and general weighing applications. This allows the OP-900 indicator to be an economical solution for a variety of industrial application. 

PLEASE NOTE: This indicator is not plug and play. If ordered as a replacement part for an existing scale, the indicator will need to be configured and calibrated to the existing base. This will require basic scale knowledge and calibration weights or a known weight(s) to complete. In some cases this may require onsite or mail in service to complete installation and calibration.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
NTEP approved indicator CC 12-004A1
1" high 6 segment wide angle viewing LED display
AC adapter included 
Weighing units: (LED:kg/lb)
Gross/Tare/Pre-Set Tare/Zero
Multiple hold functions
Overload / Underload alarm
Splash proof keyboard and display
Full duplex RS-232 that can connect to a remote display or printer
Use
General weighing
Accumulation
Animal Weighing
Checkweighing
Counting

Ulasan Produk

Tidak ada ulasan