Optima Scale Digital Scale Ethernet Bench Class III (Timbangan Digital)

Sebelum PPN:
Rp55.999.900
Spesifikasi
CalibrationExternal
Capacity (lbs)100
ClassIII
Column Height (inch)8
CommunicationEthernet
Communication Specification9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking
ConstructionStainless steel weigh pan with heavy duty steel frame
Display TypeLED
IP RatingIP65
NTEPYes
Operating Temperature (°C)-10 - +40; <90%RH
Platform Size (inch)12x12x4H
Power (V)110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery
Readability (lbs)0.02
Stabilization Time (s)Less than 2
Weighing Unitlb, kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima Scale OP-915-1212-100-Ethernet Bench Scale
The Optima OP-915 series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
Feature
Ethernet communication option card installed before shipping
NTEP Class III
Base CC 11-016
Indicator CC 12-004A1
Heavy duty steel platform with stainless steel weighing pan
High resolution
Level bubble and adjustable feet
Overload protection
Aluminum environmentally sealed single point load cell
1" high 6 segment wide angle viewing LED display
AC adapter included 
Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
Gross/Tare/Pre-Set Tare/Zero
Multiple hold functions
Overload / Underload alarm
Splash proof keyboard and display
Full duplex RS-232 that can connect to a remote display or printer
Rechargeable battery (100 hours of operation per charge)
Use
General weighing Accumulation Animal Weighing Checkweighing Counting

Ulasan Produk

Tidak ada ulasan