Optima Scale Compression Canister Load Cell

Sebelum PPN:
Rp46.999.900
Spesifikasi
Cable Length (ft)60
Capacity (lbs)100000
ConstructionAlloy steel
Creep±0.05% full scale (30 minutes)
Dimensions (WxHxD) (inch)5.50x2.25x5.50
Excitation Recommended (V)10-20 AC/DC
FinishNickle plated
Hole (thread)0.626 x 0.4 DP
IP RatingIP67
Input Resistance (ohm)385±20
Insulation Resistance (MΩ)>5000
Load Cell WiringRed = Excitation +, Black = Excitation -, Green = Signal +, White = Signal -
Non-linearity±0.05% full scale
Output Resistance (ohm)700±5
Rated Output (mV/V)4.0
Repeatability±0.02% Full scale
Safe Overload150% full scale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Optima OP-352 100,000 lb Compression Canister Load Cell
Interchange Rice Lake RL90000
Feature
100,000 lb capacity
Alloy steel with nickle plating
IP67 rated
4.0mV/V rated output
60 ft of load cell cable
Safe overload of 150% capacity

Ulasan Produk

Tidak ada ulasan