Optima Scale Digital Scale Bench (Timbangan Digital)
#Grup produk P111629233
Spesifikasi
| Calibration | External |
|---|---|
| Capacity (lbs) | 300 |
| Class | III |
| Column Height (inch) | 16 |
| Communication | Full Duplex RS-232 Serial Port |
| Communication Specification | 9600, 4800, 2400, 1200 bps; 8 data bits, 1 stop bits, no parity, no handshaking |
| Construction | Stainless steel weigh pan with heavy duty steel frame |
| Display Type | LED |
| IP Rating | IP65 |
| NTEP | Yes |
| Operating Temperature (°C) | -10 - +40; <90%RH |
| Platform Size (inch) | 16x16x4.25H |
| Power (V) | 110/220 AC adapter or optional 6V 4Ah rechargeable lead acid battery |
| Readability (lbs) | 0.05 |
| Stabilization Time (s) | Less than 2 |
| Weighing Unit | lb, kg |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Optima Scale OP-915-1616-300 Bench Scale
The Optima OP-915 series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
The Optima OP-915 series offers an affordable solution for a heavy duty bench scale. They can be utilized for counting, checkweighing, and general weighing making them an ideal solution for a variety of industrial application. The OP-915 can be combined with a printer or remote display due to the RS-232 communication port. The system is IP65 rated and backed with a one year manufacturers warranty. The OP-915 series is NTEP approved for use in legal for trade application.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
NTEP Class III Base CC 11-016
Indicator CC 12-004A1
Heavy duty steel platform with stainless steel weighing pan
High resolution
Level bubble and adjustable feet
Overload protection
Aluminum environmentally sealed single point load cell
1" high 6 segment wide angle viewing LED display
AC adapter included
Weighing units: (LED:kg/lb) ( LCD:lb/kg/g/oz/lb:oz)
Gross/Tare/Pre-Set Tare/Zero
Multiple hold functions
Overload / Underload alarm
Splash proof keyboard and display
Full duplex RS-232 that can connect to a remote display or printer
Rechargeable battery (100 hours of operation per charge)
Use
General weighing Accumulation Animal Weighing Checkweighing CountingProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6hP111629233-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
