3M Water Filter

Sebelum PPN:
Rp9.399.900
Spesifikasi
UNSPSC40161502

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Water Filter For Use With 3M (TM) High Flow CLX Series Water Filtration Systems Reduces Chloramine Chlorine Taste Odor from Incoming Water Micron Rating 5 micron Flow Rate 5 gpm Diameter 5 1/8 in Overall Height 5 in Service Life 54 000 gal Filter Media Pre-Activated Carbon Maximum Temperature 100 Degrees F Application Water Filtration Standards NSF WQA Series High Flow Cv Flow Factor 1.5 gpm Features Provides Consistent Quality Water Maximum Pressure 125 psi

Ulasan Produk

Tidak ada ulasan

Halaman Terkait